Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-3/16" Bore
Mfr # UELP-1.3/16M
Zoro # G1097774
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 5/8 in
Product Information
- Brand Ntn
- MFR # UELP-1.3/16M
- Zoro # G1097774
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Dimension H1 | 21/32 in |
Dimension L | 6 1/2 in |
Dimension E | 4 19/32 in |
Overall Height | 3.279 in |
Overall Length | 6.5 in |
Dimension S | 23/32 in |
Dimension H | 1 11/16 in |
Dimension H2 | 1 7/32 in |
Dimension B | 1 29/32 in |
Dimension D | 1 3/16 in |
Dimension A | 1 7/8 in |
Overall Width | 1.875 in |
Dimension N | 9/16 in |
Bolt Size | 1/2 in |
Dimension J | 4 5/8 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 0.563 in x 0.937 in |
Mount Hole Center-to-Center Length | 4 5/8 in |
Base Height | 0.657 in |
Base Width | 1.874 in |
Center Height | 1 11/16 in |
Bore Diameter | 1 3/16 in |
Description
Pillow Block Bearing, Base Height 0.657 in, Base Width 1.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,740 Nameplate RPM, 145T Frame (145TBFR5341)
- JENNY Gas Air Compressor, 17 gal. Tank, 9.0 HP (G9HGA-17P)
- KROIL Penetrant, Aerosol, 13oz. (KS132C)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 53 in L Outside, 11/32 in THK (A51R)
- NTN Mounted Unit Cast Iron (UCP210)
- NTN Pillow Block Bearing, Ball, 3" Bore (UCPX-3M)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCPL-1.15/16M)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP-2.7/16M)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UELPL-1.1/4M)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP210-115D1)
- DODGE Steel S-2000 HD Pillow Block, 2-Bolt Base, SP2B-S2-107RE (042764 P2BS2107E)
- Ntn Pillow Block Bearings