Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-1/8" Bore
Mfr # UCP-1.1/8M
Zoro # G1113621
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 5/8 in
Product Information
- Brand Ntn
- MFR # UCP-1.1/8M
- Zoro # G1113621
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/8 in |
Dimension H1 | 21/32 in |
Dimension B | 1 1/2 in |
Overall Length | 6.5 in |
Dimension A | 1 7/8 in |
Dimension N | 9/16 in |
Dimension D | 1 1/8 in |
Dimension S | 5/8 in |
Dimension J | 4 5/8 in |
Overall Width | 1.875 in |
Dimension L | 6 1/2 in |
Overall Height | 3.279 in |
Dimension H | 1 11/16 in |
Dimension H2 | 3 9/32 in |
Bolt Size | 1/2 in |
Base Height | 0.657 in |
Mount Hole Center-to-Center Length | 4 5/8 in |
Mounting Bolt Size | 1/2 in |
Center Height | 1 11/16 in |
Base Width | 1.874 in |
Mount Hole Size | 0.563 in x 0.937 in |
Bore Diameter | 1 1/8 in |
Inner Ring Width | 1.5 in |
Description
Pillow Block Bearing, Base Height 0.657 in, Base Width 1.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-AID Weld Kleen Anti-Splatter, 350, Bottle, 1 gal/3.8L (007090)
- AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, 1-1/16-12, Strt (202702-16-12S)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 21 # of Teeth (60BS21H X 1)
- CHIEF WT Welded Hydraulic Cylinder: 3.5 Bore x 24 Stroke - 2 Rod (212751)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP-1.3/16M)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UELP-1.1/2M)
- NTN Bearing, 1-1/4" Bore Dia., PBT Housing (SUCPPL207-20C0FG1)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCPX-2.3/16M)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UELP-2.15/16M)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCPX10-115D1)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-39 (EMP-39)
- Ntn Pillow Block Bearings