Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-1/4" Bore
Mfr # SUCP206-20
Zoro # G1706485
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Product Information
- Brand Ntn
- MFR # SUCP206-20
- Zoro # G1706485
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Dimension H | 42.9 mm |
Dimension H2 | 83 mm |
Dimension H1 | 18 mm |
Overall Length | 6.496 in |
Overall Width | 1.889 in |
Dimension S | 15.9 mm |
Dimension N | 17 mm |
Dimension L | 165 mm |
Dimension A | 48 mm |
Overall Height | 3.267 in |
Bolt Size | M14 |
Dimension J | 121 mm |
Base Width | 1.889 in |
Inner Ring Width | 1.5 in |
Mounting Bolt Size | M14 |
Center Height | 1 11/16 in |
Base Height | 0.708 in |
Bore Diameter | 1 1/4 in |
Mount Hole Size | 0.669 in x 0.827 in |
Mount Hole Center-to-Center Length | 4 3/4 in |
Description
Pillow Block Bearing, Base Height 0.708 in, Base Width 1.889 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN R4LLB 5K, RadialDeep Groove Ball Brg 025 In Id X 0625 In Od X 0196 In W Double Sealed (R4LLB 5K)
- AKG Forced Air Oil Cooler, HP Heat Removed 25 (A20-3)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-665)
- IGUS Flanged Bearing, 3/4 IDx1 1/2 In L, PK5 (RFI-1216-24)
- NTN Pillow Block Bearing, Ball, 2-11/16" Bore (UELPL-2.11/16M)
- NTN Mounted Unit Cast Iron (UCP307 1-7/16WB)
- NTN Pillow Block Bearing, 1" Bore, SS/SS (SUCP205-16CCFG1)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UELPL204-012D1W3)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-203D1)
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP-1.1/8M)
- TRITAN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-27)
- Ntn Pillow Block & Flange Bearings