Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-1/2" Bore
Mfr # UCPX-1.1/2M
Zoro # G3191587
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Ntn
- MFR # UCPX-1.1/2M
- Zoro # G3191587
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Dimension H | 2 1/8 in |
Dimension J | 5 7/8 in |
Overall Length | 7.468 in |
Dimension D | 1 1/2 in |
Bolt Size | 1/2 in |
Dimension L | 7 15/32 in |
Dimension S | 3/4 in |
Dimension N | 9/16 in |
Dimension A | 2 1/8 in |
Overall Width | 2.125 in |
Dimension H1 | 25/32 in |
Dimension B | 1 15/16 in |
Overall Height | 4.189 in |
Dimension H2 | 4 3/16 in |
Center Height | 2 1/8 in |
Mount Hole Center-to-Center Length | 5 55/64 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 1/2 in |
Base Height | 0.779 in |
Mount Hole Size | 0.563 in x 1.126 in |
Inner Ring Width | 1.937 in |
Base Width | 2.126 in |
Description
Pillow Block Bearing, Base Height 0.779 in, Base Width 2.126 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 55/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Mold Release Ejector Pin Lube, 12 oz. (E436)
- ZORO SELECT Hose Clamp, Nylon, Max 0.650 In, PK10 (22HSC0100B)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230 Voltage, 56 Frame, 3450 Nameplate RPM (5UKF1)
- USA INDUSTRIALS Aftermarket Miscellaneous Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP356W)
- NTN Pillow Block Bearing, Ball, 15/16" Bore (UCP-15/16M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPX07-107D1)
- NTN Mounted Unit Cast Iron (UCP209-111)
- NTN Pillow Block Bearing, Ball, 1-5/8" Bore (UCP-1.5/8M)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX08-108D1)
- NTN Pillow Block Bearing, Ball, 1" Bore (ZUCPPL205-16)
- DODGE Pillow Block, 2-Bolt Base, P2B-DLB-107 (128730 P2B DLB 107)
- Ntn Pillow Block Bearings