Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-1/2" Bore
Mfr # UCP208-108D1
Zoro # G2299866
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Ntn
- MFR # UCP208-108D1
- Zoro # G2299866
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Dimension N | 21/32 in |
Dimension B | 1 15/16 in |
Dimension H2 | 3 27/32 in |
Dimension J | 5 13/32 in |
Dimension H | 1 15/16 in |
Dimension L | 7 1/4 in |
Dimension A | 2 1/8 in |
Dimension S | 3/4 in |
Overall Length | 7.244 in |
Overall Width | 2.125 in |
Dimension H1 | 23/32 in |
Overall Height | 3.858 in |
Bolt Size | 1/2 in |
Center Height | 1 59/64 in |
Base Width | 2.126 in |
Mount Hole Size | 0.669 in x 0.787 in |
Mount Hole Center-to-Center Length | 5 25/64 in |
Bore Diameter | 1 1/2 in |
Inner Ring Width | 1.937 in |
Mounting Bolt Size | 1/2 in |
Base Height | 0.708 in |
Description
Pillow Block Bearing, Base Height 0.708 in, Base Width 2.126 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 25/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, ST Series (BST-N1)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (EP081016)
- SKF Single Row Ball Bearings (16002)
- PERMATEX Permatex Automotive Count Choice Anti Sieze 5gr (09975)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP212-207D1)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-203D1)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP-1.15/16M)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCPL-3/4M)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (SUCP208-24)
- NTN Pillow Block Bearing, Ball, 15/16" Bore (UCP-15/16M)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (MP-27)
- Ntn Pillow Block Bearings