Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 1-11/16" Bore
Mfr # UELPL-1.11/16M
Zoro # G0305697
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 11/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Ntn
- MFR # UELPL-1.11/16M
- Zoro # G0305697
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 11/16 in |
Dimension S | 27/32 in |
Dimension A | 2 1/8 in |
Dimension N | 9/16 in |
Dimension L | 7 15/32 in |
Dimension E | 5 1/8 in |
Dimension J | 5 7/8 in |
Dimension H | 2 1/16 in |
Dimension D | 1 11/16 in |
Overall Width | 2.126 in |
Overall Height | 4.094 in |
Dimension H2 | 4 3/32 in |
Overall Length | 7.468 in |
Bolt Size | 1/2 in |
Dimension B | 2 7/32 in |
Dimension H1 | 25/32 in |
Mount Hole Size | 0.563 in x 1.126 in |
Center Height | 2 1/16 in |
Base Width | 2.126 in |
Bore Diameter | 1 11/16 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 5 55/64 in |
Base Height | 0.779 in |
Description
Pillow Block Bearing, Base Height 0.779 in, Base Width 2.126 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 1/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 55/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dowel Pin (96197)
- CONTINENTAL CONTITECH 3/8" ID x 100 ft. PVC Air Hose 300 PSI BL (PLB03830-100)
- BESTORQ Bestorq Timing Belt Model 159-3M-15 - 6.26 in Outside Length - 0.59 in Top Width (159-3M-15)
- MTK Spherical Thrust Bearing, 200mm Bore (29240 EM)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UCP209-112D1)
- NTN Pillow Block Bearing, 1" Bore, SS/SS (SUCP205-16CCFG1)
- NTN Pillow Block Bearing, Ball, 1" Bore (SUCPPL205-16)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UCPX-1.3/4M)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UELP-3/4M)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP-1.15/16M)
- CLESCO 1" ID Pillow Block Bearing SolID Uhmw Bearing (PBUH-UH-100)
- Ntn Pillow Block & Flange Bearings