Shop All Miniature Ball Bearings
Ntn
NTN SX0860LLUC4, Small Size Ball Bearing
Mfr # SX0860LLUC4
Zoro # G207378329
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Seal Material Nitrile Ribber
- Cage Material Steel
- Temp. Range -40 to 250 ºF
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # SX0860LLUC4
- Zoro # G207378329
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Seal Material | Nitrile Ribber |
Cage Material | Steel |
Temp. Range | -40 to 250 ºF |
Dynamic Load Capacity | 0 lbf0 N0.00 kN |
Bearing Seal Type | Contact |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER PR2839, Pressure Line, 10 micron, Outside-In (MF0060903)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X12S)
- TIMKEN TIM 2689 3110-001000735, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (2689 3110-001000735)
- LOC-LINE Nozzle, 1/4-Pk50 (59866)
- NTN Small Size Ball Brg (6203LLU C3)
- NTN Small Size Ball BrgStandard (6206 LLBC3/5C)
- NTN Small Size Ball Brg (6203LLB C3)
- NTN Small Size Ball Brg (6306 2Z C3)
- NTN Small Size Ball Brg (6205 LLB/C3)
- NTN Small Size Ball Brg (6205ZZ C3)
- SKF SKF-609Z, Inst Mini Metric Brgs, 609Z (609Z)
- Ntn Miniature Ball Bearings