Shop All Radial Ball Bearings
Ntn
NTN R16LLB, RadialDeep Groove Ball Bearing 1 In Id X 2 In Od X 05 In W Double Sealed
Mfr # R16LLB
Zoro # G707381898
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Temp. Range -40 to 250 ºF
- Static Load Capacity 1170 lbf5200 N5.20 kN
- Seal Material Nitrile Rubber
- Type Miniature / Extra Small Ball Bearing
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # R16LLB
- Zoro # G707381898
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Temp. Range | -40 to 250 ºF |
Static Load Capacity | 1170 lbf5200 N5.20 kN |
Seal Material | Nitrile Rubber |
Type | Miniature / Extra Small Ball Bearing |
Dynamic Load Capacity (Lb.) | 1740 lbf7750 N7.75 kN |
Bearing Seal Type | Non-Contact |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 34'' (5L340)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 10 Bolt (B401030)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP60X 1 5/8 (2VP60X 1 5/8)
- ENERPAC Enerpac Decal 11.38 X 2.25 (G995026)
- NTN NTN 6302Z, RadialDeep Groove Ball Bearing 15 Mm Id X 42 Mm Od X 13 Mm W Single Shielded (6302Z)
- NTN Radial Ball Bearing, Shielded, 15mm Bore (6202ZZC3/L627)
- NTN Radial Ball Bearing, Shielded, 25mm Bore (6205ZZC3/L627)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6000ZZC3/L627)
- NTN NTN 608ZZ 8 X22 X7, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded, NTN 608ZZ 8 X22 X7 (608ZZ 8 X22 X7)
- NTN Radial/Deep Groove Ball Bearing - 30 Mm Id X 55 Mm Od X 13 Mm W; Single Sealed (6006LU)
- SKF SKF-6306 2RS, Single Row Ball Brgs, 6306 2RS (6306 2RS)
- Ntn Radial Ball Bearings