Shop All Tapered Roller Bearings
Ntn
NTN LM29748, Tapered Roller Bearing Cone 15 In Id X 072 In W
Mfr # LM29748
Zoro # G007379991
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 9800 lbf43500 N43.50 kN
- Type Cone
- Material Case Carburized Steel
- Temp. Range (F) -40 to 250 ºF
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # LM29748
- Zoro # G007379991
- Country of Origin United States
- Category Tapered Roller Bearings
Details
Dynamic Load Capacity (Lb.) | 9800 lbf43500 N43.50 kN |
Type | Cone |
Material | Case Carburized Steel |
Temp. Range (F) | -40 to 250 ºF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.25 Rod (288409)
- SPEEDAIRE Air Regulator, 1 In. NPT, 480 cfm, 300 psi (4ZM10)
- DIXON Norgren by Excelon Modular Relieving Standard Filter/Regulator, 3/4 in PTF Port, 212 SCFM Flow Rate (B74G-6MG-MB)
- QA1 Female Rod End, SS, LH, 3/4-16 (GFL12T)
- NTN Tapered Roller Bearing Assy., 4T-32011X (32011X)
- NTN NTN 4T-02878, Tapered Roller Bearing Cone 1375 In Id X 0875 In W (4T-02878)
- NTN Tapered Roller Bearing Assy., 1.156 (4T-3490/3420)
- NTN NTN 4T-632, Tapered Roller Bearing Cup Single Cup 5375 In Od X 125 In W Case Carburized Steel (4T-632)
- NTN Tapered Roller Bearing Cone, 15101 (15101)
- NTN Tapered Roller Bearing Cone, 387AS (387AS)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89443-N)
- Ntn Tapered Roller Bearings