Shop All Tapered Roller Bearings
Ntn
NTN JM207049, Tapered Roller Bearing Cone 55 Mm Id X 29 Mm W
Mfr # JM207049
Zoro # G107379198
original price:
$44.85
6% off
new price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 24100 lbf107000 N107.00 kN
- Type Cone
- Temp. Range (F) -40 to 250 ºF
- Material Case Carburized Steel
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # JM207049
- Zoro # G107379198
- Country of Origin Japan
- Category Tapered Roller Bearings
Details
Dynamic Load Capacity (Lb.) | 24100 lbf107000 N107.00 kN |
Type | Cone |
Temp. Range (F) | -40 to 250 ºF |
Material | Case Carburized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 7000 lb, 5000vpm, 80psi (CCW-5000)
- ZORO SELECT A24 Outside26.2 Pitch25.3 (42W373)
- TB WOODS L-Jaw Coupling Insert, L090/L095, Urethane (L090U)
- TRITAN Tapered Roller Bearing Set, 1.375-in. Bore Dia., 2.56-in. Outside Dia., 0.71-in. Width (LM48548/10)
- NTN NTN 41125, Tapered Roller Bearing Cone 1125 In Id X 0955 In W (41125)
- NTN Tapered Roller Bearing Cones (9278)
- NTN Tapered Roller Bearing Cone, 13687 (13687)
- NTN Tapered Roller Bearing Cone, JLM710949C (JLM710949C)
- NTN NTN 15244, Tapered Roller Bearing Cup Single Cup 24409 In Od X 0625 In W Case Carburized Steel (15244)
- NTN Tapered Roller Bearing Cone, 52400 (52400)
- RBC Tyson Tapered Roller Bearings (HM212047)
- Ntn Roller Bearings