Shop All Radial Ball Bearings
Ntn
NTN 87008, RadialDeep Groove Ball Bearing 8 Mm Id X 24 Mm Od X 10319 Mm W Single Seal Single Shield
Mfr # 87008
Zoro # G407380955
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 24 mm
- Width 10.319 mm
- Dynamic Load Capacity 4000 N
- Seal Material Nitrile Rubber
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 87008
- Zoro # G407380955
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 24 mm |
Width | 10.319 mm |
Details
Cage Material | Pressed Steel |
Dynamic Load Capacity | 4000 N |
Seal Material | Nitrile Rubber |
Type | Round Bore Extra Small |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4/B148 Banded V-Belt, 151" Outside Length, 2-41/64" Top Width, 4 Ribs (4/B148)
- NSK Spherical Roller Bearing (21305CDE4 C3 S11)
- MIDWEST FASTENER 3/8 x 7/8 x 11/32 Double Split Shaft Collars 2PK (933505)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (5KCR49RN2148T)
- NTN Radial Bearing, Double Seal, 30mm Bore (6206LLUC3/L627)
- NTN Radial Bearing, Sealed, 1.1250 In. Bore (R18LLU/2AS)
- NTN Radial Ball Bearing, Sealed, 8mm Bore Dia (628LLB/1K)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Seal & Single Shield (WC87500/2AS)
- NTN Radial Ball Bearing, Open, 25mm Bore Dia (6205F600)
- NTN NTN 6313, RadialDeep Groove Ball Bearing 65 Mm Id X 140 Mm Od X 33 Mm W Open (6313)
- FAFNIR Ball Bearings, #303KDD (303KDD)
- Ntn Radial Ball Bearings