Shop All Radial Ball Bearings
Ntn
NTN 8504, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 15875 Mm W Single Sealed
Mfr # 8504
Zoro # G307379844
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Static Load Capacity 10000 lbf44500 N44.50 kN
- Seal Material Nitrile Rubber
- Bearing Seal Type Contact
- Bearing Material Steel
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 8504
- Zoro # G307379844
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Static Load Capacity | 10000 lbf44500 N44.50 kN |
Seal Material | Nitrile Rubber |
Bearing Seal Type | Contact |
Bearing Material | Steel |
Type | Deep Groove Ball Bearing |
Dynamic Load Capacity (Lb.) | 2900 lbf12900 N12.90 kN |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 400.0 in-lb Max. Torque, 62 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPU4)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 12.75 inch OD (2B124SK)
- BROWNING VPS 200 Normal Duty Pillow Block Ball Bearing, 1-1/4in Bore, 4-5/8 to 5-3/8in L Bolt Center-to-Center (767459)
- TIMKEN TIM-226610, Bearing Equipment Or Accessory, Small Bore Inch Seal, 226610 (226610)
- NTN Radial Bearing, Double Seal, 25mm Bore (6205LLUC3/L627)
- NTN Radial/Deep Groove Ball Bearing - 26 Mm Id X 52 Mm Od X 16.749 Mm W; Double Sealed (88026 12AS)
- NTN Radial Ball Bearing, Shielded, 12mm Bore (6301ZZC3/L627)
- NTN NTN 6200 2Z, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Shielded (6200 2Z)
- NTN UL206102 118, Ball Insert Brg 11875 In Id X 24409 In Od X 19055 In W, Eccenctric Collar (UL206-102 1-1/8)
- NTN NTN 608ZZ/5C, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded, NTN 608ZZ5C (608ZZ/5C)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6311ZZ C3 (6311-ZZ C/3)
- Ntn Ball Bearings