Shop All Angular Contact Bearings
Ntn
NTN 7313, Angular Contact Bearing 65 Mm Id X 140 Mm Od X 33 Mm W Open
Mfr # 7313
Zoro # G107377194
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30º
- Cage Material Steel
- Type Angular Contact Ball Bearing
- Dynamic Load Capacity (N) 25000 lbf111000 N111.00 kN
- Bearing Material Steel
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 7313
- Zoro # G107377194
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Contact Angle (Degree) | 30º |
Cage Material | Steel |
Type | Angular Contact Ball Bearing |
Dynamic Load Capacity (N) | 25000 lbf111000 N111.00 kN |
Bearing Material | Steel |
Temp. Range (F) | -40 to 250ºF-40 to 120ºC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4/B154 Banded V-Belt, 157" Outside Length, 21/32" Top Width, 4 Ribs (54TY26)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 24 # of Teeth (40B24F-1)
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (AK21X1/2)
- INA Yoke Track Roller, Size 62, Bore 30 mm (NUTR30-A)
- NTN Duplex Angular Contact Brg - 40 Mm Id X 90 Mm Od X 46 Mm W; Open (7308DB)
- NTN Bearing, 40mm Bore Dia., 90mm Outside Dia. (7308BL1BG)
- NTN NTN 7212B, Angular Contact Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (7212B)
- NTN NTN 51215, Angular Thrust Bearing Single Row 75 Mm Id X 110 Mm Od X 27 Mm W Steel Cage (51215)
- NTN NTN 7205, Angular Contact Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Open (7205)
- NTN NTN 5206ZZ, Double Row Angular Contact Bearing 30 Mm Id X 62 Mm Od X 238 Mm W Double Shielded (5206ZZ)
- SKF Angular Contact Bearing, 70mm, O.D. 150mm (7314 BECBY)
- Ntn Angular Contact Bearings