Shop All Radial Ball Bearings
Ntn
NTN 6321C3, RadialDeep Groove Ball Bearing 105 Mm Id X 225 Mm Od X 49 Mm W Open
Mfr # 6321C3
Zoro # G507376865
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 225 mm
- Width 49 mm
- Dynamic Load Capacity 184000 N
- Type Round Bore Large
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6321C3
- Zoro # G507376865
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 225 mm |
Width | 49 mm |
Details
Cage Material | Pressed Steel |
Dynamic Load Capacity | 184000 N |
Type | Round Bore Large |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start High Torque Farm Duty Motor, 1 HP, 115/230V AC Voltage, 56HC Frame (1TMW9)
- TRITAN Angular Contact Ball Bearing, 2000lb., NBR (5203 2RS/C3 PRX)
- MILLENNIUM FILTER Hydraulic Filter, replaces JOHN-DEERE AT335977, Return Line, 10 micron (ZX-AT335977)
- MTD Belt-V (954-0474)
- NTN Radial Ball Bearing, Nylon, 0.9449 In. W (206TTU)
- NTN Radial Ball Bearing, Nylon, 0.7000 In. W (205RHN)
- NTN NTN 6205LLU, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Double Sealed (6205LLU)
- NTN NTN 6012, RadialDeep Groove Ball Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open (6012)
- NTN Radial Ball Bearing, Shielded, 60mm Bore (6012ZZC3/L627)
- NTN Radial Ball Bearing, Sealed, 10mm Bore Dia (6200LLBC3/L627)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (1623 2RS)
- Ntn Radial Ball Bearings