Shop All Radial Ball Bearings
Ntn
NTN 6314ZZ, RadialDeep Groove Ball Bearing 70 Mm Id X 150 Mm Od X 35 Mm W Double Shielded
Mfr # 6314ZZ
Zoro # G007380768
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Dynamic Load Capacity (Lb.) 25850 lbf115000 N115.00 kN
- Static Load Capacity 15300 lbf68000 N97.00 kN
- Temp. Range -40 to 250 ºF
- Type Deep Groove Ball Bearing
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6314ZZ
- Zoro # G007380768
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Dynamic Load Capacity (Lb.) | 25850 lbf115000 N115.00 kN |
Static Load Capacity | 15300 lbf68000 N97.00 kN |
Temp. Range | -40 to 250 ºF |
Type | Deep Groove Ball Bearing |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/8 In (PSF0610-04)
- LINCOLN INDUSTRIAL Lincoln Industrial G212 12 Inch Flex Hose Extension .13Npt For Hand Operated Grease Gun (LNG212)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (090LT17FH6419)
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 2 in Stroke, Round Body Single Acting (5ZEH1)
- NTN Radial Bearing, Double Seal, 10mm Bore (6300LLUC3/L627)
- NTN NTN 6202 P6, RadialDeep Groove Ball Brg 15 Mm Id X 35 Mm Od X 11 Mm W Open, NTN 6202 P6 (6202 P6)
- NTN NTN 6304, RadialDeep Groove Ball Bearing 20 Mm Id X 52 Mm Od X 15 Mm W Open (6304)
- NTN Radial Ball Bearing, Shielded, 12mm Bore (6201ZZC3/L627)
- NTN Radial Ball Bearing, Shielded, 16mm Bore (6202ZZ/16C3/L627)
- NTN NTN 6208LU, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Single Sealed (6208LU)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6211-2NSE (6211-2NSE)
- Ntn Ball Bearings