Shop All Radial Ball Bearings
Ntn
NTN 6307NR, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Open
Mfr # 6307NR
Zoro # G107376845
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Static Load Capacity 4300 lbf19100 N19.10 kN
- Temp. Range -40 to 250 ºF
- Type Deep Groove Ball Bearing
- Bearing Material Steel
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6307NR
- Zoro # G107376845
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Static Load Capacity | 4300 lbf19100 N19.10 kN |
Temp. Range | -40 to 250 ºF |
Type | Deep Groove Ball Bearing |
Bearing Material | Steel |
Dynamic Load Capacity (Lb.) | 8310 lbf37000 N37.00 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 490002 3 oz. Handy Can Spray Lubricant (999490002)
- GATES Hydraulic Adapter-Sae To Sae, G60102-0008 (G60102-0008)
- ARO FRL, 1/2 In. NPT, 150 cfm, 150 psi (C38341-800)
- MARCO Air Hose Coupling 2-Lug Male 3/8" NPT Coupling (10ME38)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 52 Mm Od X 15 Mm W; Double Sealed (6304 LLB)
- NTN Radial Ball Bearing, Sealed, 20mm Bore Dia (6204LLBC3/L627)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 14.288 Mm W; Single Seal & Single Shield (87503)
- NTN Radial Ball Bearing, Shielded, 55mm Bore (6211ZZC3/L627)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Single Sealed (6207LU)
- NTN Radial Ball Bearing, Open, 35mm Bore Dia (6307C3)
- BERLISS 17mm x 40mm x 12mm, sngl row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6203-ZZ BERLISS)
- Ntn Radial Ball Bearings