Shop All Radial Ball Bearings
Ntn
NTN 62/22, RadialDeep Groove Ball Bearing 22 Mm Id X 50 Mm Od X 14 Mm W Open
Mfr # 62/22
Zoro # G307379745
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 50 mm
- Width 14 mm
- Dynamic Load Capacity 12900 N
- Type Round Bore Standard Small
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 62/22
- Zoro # G307379745
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 50 mm |
Width | 14 mm |
Details
Cage Material | Pressed Steel |
Dynamic Load Capacity | 12900 N |
Type | Round Bore Standard Small |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE AIR COUPLER ""T"" 3/8""TF (13611)
- ADAPTALL Hose Adapter, 3/8", BSPP (9033-06)
- WEG 3-Phase Metric Motor, 30 HP, 180L Frame, 460V AC Voltage, 1,775 Nameplate RPM (02218ET3Y180L-W22)
- SUPER LUBE Bottle Super Lube Oil W/O PTFE Low Visc, LT Wgt 4 Oz. (52004)
- NTN Radial Ball Bearing, Shielded, 5mm Bore (625ZZC3/5K)
- NTN Radial Ball Bearing, Nylon, 0.7000 In. W (205RHN)
- NTN NTN 6303LU, RadialDeep Groove Ball Bearing 17 Mm Id X 47 Mm Od X 14 Mm W Single Sealed (6303LU)
- NTN NTN 6203ZZ/15.875, RadialDeep Groove Ball Bearing 15875 Mm Id X 40 Mm Od X 12 Mm W Double Shielded (6203ZZ/15.875)
- NTN NTN 6202Z, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Single Shielded (6202Z)
- NTN Radial Ball Bearing, Sealed, 8mm Bore Dia (608LLBC3/5C)
- MTK Self Aligning Ball Bearing, 65mm Bore, Max. RPM: 4000 (2313 K/C3)
- Ntn Ball Bearings