Shop All Radial Ball Bearings
Ntn
NTN 6208Z, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Single Shielded
Mfr # 6208Z
Zoro # G007377799
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 80 mm
- Width 18 mm
- Type Round Bore Standard Small
- Dynamic Load Capacity 29100 N
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6208Z
- Zoro # G007377799
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 80 mm |
Width | 18 mm |
Details
Cage Material | Pressed Steel |
Type | Round Bore Standard Small |
Dynamic Load Capacity | 29100 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Steel Dust Cap With Chain For 1-1/2 Inch NPT Coupler (QDDC241)
- TSUBAKI Chain Link, WA-1 Attachment, ANSI 60, PK5 (60WA1CL)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0037E2S-4GB)
- BESTORQ 8M Timing Belts, 1600-8M-50 (1600-8M-50)
- NTN Radial Bearing, Double Seal, 12mm Bore (6001LLUC3/L627)
- NTN Radial Ball Bearing, Shielded, 17mm Bore (6003ZZC3/L627)
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Shielded (6201ZC3)
- NTN Radial/Deep Groove Ball Brg - 25 Mm Id X 62 Mm Od X 17 Mm W; Single Sealed (6305LU C4)
- NTN NTN 6203/15.875, RadialDeep Groove Ball Bearing 15875 Mm Id X 40 Mm Od X 12 Mm W Open (6203/15.875)
- NTN NTN 6202ZZNR, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Double Shielded (6202ZZNR)
- DAYTON Radial Bearing, Double Shield, 25mm Bore (1ZGG8)
- Ntn Ball Bearings