Shop All Radial Ball Bearings
Ntn
NTN 6204ZZNR, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Shielded
Mfr # 6204ZZNR
Zoro # G007375771
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 47 mm
- Width 14 mm
- Type Round Bore Standard Small
- Dynamic Load Capacity 12800 N
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6204ZZNR
- Zoro # G007375771
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 47 mm |
Width | 14 mm |
Details
Cage Material | Pressed Steel |
Type | Round Bore Standard Small |
Dynamic Load Capacity | 12800 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Sprocket , 50 Chain Size, 25 # of Teeth (50SDS25H)
- IDEAL TRIDON 13/16-1-3/4 Hose Clamp (5720053)
- U.S. MOTORS Motor, 3/4 HP, 56J Frame, Single Phase (JJ0752-2V)
- DUPONT Dry Lubricant Spray 10 oz (DNS610101)
- NTN Radial Ball Bearing, Shielded, 8mm Bore (628ZZ/1K)
- NTN NTN 6203LLU CM/5K, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LLU CM5K (6203LLU CM/5K)
- NTN NTN 6005NR, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Open (6005NR)
- NTN Radial Bearing, Double Seal, 40mm Bore (6308LLUC3/L627)
- NTN Radial Ball Bearing, Shielded, 60mm Bore (6012ZZC3/L627)
- NTN NTN 6306, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Open (6306)
- NTN NTN 6019 U C4, RadialDeep Groove Ball Brg 95 Mm Id X 145 Mm Od X 24 Mm W Open, NTN 6019 U C4 (6019 U C4)
- Ntn Radial Ball Bearings