Shop All Radial Ball Bearings
Ntn
NTN 6201LLU C2, RadialDeep Groove Ball Brg 12 Mm Id X 32 Mm Od X 10 Mm W Double Sealed, NTN 6201LLU C2
Mfr # 6201LLU C2
Zoro # G207477091
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Static Load Capacity 620 lbf2750 N2.75 kN
- Type Deep Groove Ball Bearing
- Seal Material Nitrile Rubber
- Bearing Seal Type Contact
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6201LLU C2
- Zoro # G207477091
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Static Load Capacity | 620 lbf2750 N2.75 kN |
Type | Deep Groove Ball Bearing |
Seal Material | Nitrile Rubber |
Bearing Seal Type | Contact |
Temp. Range | -40 to 250 ÂşF |
Bearing Material | Steel |
Dynamic Load Capacity (Lb.) | 1510 lbf6750 N6.75 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6307ZR, Deep Groove BBear, Single Row 90Mm (6307ZR)
- BAILEY Double Sealed Bearing 3/4 Id, 1.85 Od, 0.55 Width, 150235 (150235)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-02-BK00B)
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 17mm (6602 17 00)
- NTN Radial Ball Bearing, Sealed, 60mm Bore Dia (6312LLBC3/L627)
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 21 Mm Od X 5 Mm W; Double Shielded (6801 ZZ/2A)
- NTN NTN 6001 LLUC4 2A, RadialDeep Groove Ball Bearing 12 Mm Id X 28 Mm Od X 8 Mm W Double Sealed (6001 LLUC4 2A)
- NTN Radial Bearing, Double Seal, 25mm Bore (6005LLUC3/L627)
- NTN Radial/Deep Groove Ball Brg - 0.375 In Id X 0.875 In Od X 0.2812 In W; Double Sealed (R6RS)
- NTN Radial Ball Bearing, Shielded, 9mm Bore (609JX2ZZ/1K)
- SKF SKF 6006Z/C3, Single Row Ball Bearings (6006Z/C3)
- Ntn Ball Bearings