Shop All Radial Ball Bearings
Ntn
NTN 6200LLU, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Sealed
Mfr # 6200LLU
Zoro # G207382289
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 30 mm
- Width 9 mm
- Type Round Bore Standard Small
- Seal Material Nitrile Rubber
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6200LLU
- Zoro # G207382289
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 30 mm |
Width | 9 mm |
Details
Cage Material | Pressed Steel |
Type | Round Bore Standard Small |
Seal Material | Nitrile Rubber |
Dynamic Load Capacity | 5100 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Suction Cup VASB-100-1/4-PUR-B (VASB-100-1/4-PUR-B)
- MARATHON MOTORS Mtr, Cap St, 1/3 HP, 3450,115/230V, 56J, TEFC (5KC33FN4180X)
- FESTO Ball Valve QH-QS-6 (QH-QS-6)
- NSK NSK-6201 08ZZ 1/2 BORE, 6200 Series Single Row Deep Groove Ball Bearing, 6201 08ZZ 12 BORE (6201 08ZZ 1/2 BORE)
- NTN NTN 6019 U C4, RadialDeep Groove Ball Brg 95 Mm Id X 145 Mm Od X 24 Mm W Open, NTN 6019 U C4 (6019 U C4)
- NTN NTN 6205N, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W, Open (6205N)
- NTN NTN 6305ZZ, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Double Shielded (6305ZZ)
- NTN RadialDeep Groove Ball Brg 65 Mm Id X 90 Mm Od X 13 Mm W Double Shielded, 6913Z (6913Z)
- NTN Radial Ball Bearing, Shielded, 35mm Bore (6007ZZC3/L627)
- NTN NTN 6213, RadialDeep Groove Ball Bearing 65 Mm Id X 120 Mm Od X 23 Mm W Open (6213)
- NSK NSK 6206 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6206 2Z)
- Ntn Radial Ball Bearings