Shop All Radial Ball Bearings
Ntn
NTN 608LLB, RadialDeep Groove Ball Bearing 8 Mm Id X 22 Mm Od X 7 Mm W Double Sealed
Mfr # 608LLB
Zoro # G007381406
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 22 mm
- Width 7 mm
- Seal Material Nitrile Rubber
- Dynamic Load Capacity 3350 N
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 608LLB
- Zoro # G007381406
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 22 mm |
Width | 7 mm |
Details
Cage Material | Pressed Steel |
Seal Material | Nitrile Rubber |
Dynamic Load Capacity | 3350 N |
Type | Round Bore Miniature Extra Small |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ A53 V Belt, 55 in Outside Length, 1/2 in Top Width, 1 Ribs (A53)
- D&D Timing Belt, 5M, 25 x 800mm PL, T160 (800-5M-25)
- ARO Manifold, 2 Station (SMH81N-02)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SKS8H, Suction, 10 micron (ZX-HC7500SKS8H)
- NTN Radial/Deep Groove Ball Brg - 8 Mm Id X 24 Mm Od X 8 Mm W; Double Shielded (628 2Z)
- NTN Radial Ball Brg, 6314, 70mm Bore, Alloy Stl (7MC3-6314C3)
- NTN Radial Ball Bearing, Open, 45mm Bore Dia (6309C3)
- NTN RadialDeep Groove Ball Brg 20 Mm Id X 47 Mm Od X 14 Mm W Open, 6204UC3 (6204UC3)
- NTN NTN 6203LLU/16, RadialDeep Groove Ball Bearing 16 Mm Id X 40 Mm Od X 12 Mm W Double Sealed (6203LLU/16)
- NTN Radial Bearing, Double Seal, 35mm Bore (6207LLUC3/L627)
- NTN NTN 6314ZZ, RadialDeep Groove Ball Bearing 70 Mm Id X 150 Mm Od X 35 Mm W Double Shielded (6314ZZ)
- Ntn Radial Ball Bearings