Shop All Radial Ball Bearings
Ntn
NTN 6010, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Open
Mfr # 6010
Zoro # G407378532
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3.1496 in
- Width 0.6299 in
- Dynamic Load Capacity (Lb.) 3760
- Static Load Capacity 2945
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6010
- Zoro # G407378532
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 3.1496 in |
Width | 0.6299 in |
Details
Dynamic Load Capacity (Lb.) | 3760 |
Static Load Capacity | 2945 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Coxreels 50 ft. Vacuum Direct Crank Reel (V-117H-850)
- DDS Shaft Seal, 50mm I. D., 70mm O. D., 10mm W (507010SA)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKV9)
- FUJI ELECTRIC Keypad, Used For AC Drives, 3.50" H (TP-A1-E2C)
- NTN Radial Bearing, Double Seal, 17mm Bore (6203LLUC3/L627)
- NTN NTN 6206Z, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Shielded (6206Z)
- NTN NTN 1308 C3, SelfAligning Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Cylindrical Bore Open (1308 C3)
- NTN R6ZZ C3 5C, RadialDeep Groove Ball Brg 0375 In Id X 0875 In Od X 02812 In W Double Shielded (R6ZZ C3 5C)
- NTN NTN 6203LLU, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed (6203LLU)
- NTN Radial Ball Bearing, 0.5669 In. W (88016/2AS)
- TRITAN Radial Open Bearing, PS, 17mm, 6203 (6203/C3)
- Ntn Ball Bearings