Shop All Radial Ball Bearings
Ntn
NTN 6005N, RadialDeep Groove Ball Brg 25 Mm Id X 47 Mm Od X 12 Mm W Open, NTN 6005N
Mfr # 6005N
Zoro # G107477078
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Type Deep Groove Ball Bearing
- Bearing Material Steel
- Temp. Range -40 to 250 ºF
- Dynamic Load Capacity (Lb.) 2510 lbf11200 N11.20 kN
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6005N
- Zoro # G107477078
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Type | Deep Groove Ball Bearing |
Bearing Material | Steel |
Temp. Range | -40 to 250 ºF |
Dynamic Load Capacity (Lb.) | 2510 lbf11200 N11.20 kN |
Static Load Capacity | 1320 lbf5850 N5.85 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEROY SOMER 7.65Rpm 3Ph 1/4Hp 1In 280/480V-Ac Gearmotor (LS71M/T 32.6 SP52-4 1301020)
- EATON AEROQUIP Adpt, MORB-FNPSM, 7/8-14, 1/2-14, El, 1.67In (2068-8-10S)
- D&D Timing Belt, 5M, 9 x 310mm PL, T62 (310-5M-09)
- COILHOSE PNEUMATICS Flexeel Hose 3/8" ID x 25’ 1/4" MPT Transparent Blue (PFE60254T)
- NTN NTN 88502, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 14399 Mm W Double Sealed (88502)
- NTN Radial Ball Bearing, Open, 50mm Bore Dia (6210C3)
- NTN NTN 6010NR, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Open (6010NR)
- NTN R6ZZ C3 5C, RadialDeep Groove Ball Brg 0375 In Id X 0875 In Od X 02812 In W Double Shielded (R6ZZ C3 5C)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6200ZZC3/L627)
- NTN Radial/Deep Groove Ball Brg - 0.5 In Id X 1.125 In Od X 0.3125 In W; Double Sealed (R8 2RS)
- SKF SKF-3305 ATN9, Double Row Ball Brgs, 3305 ATN9 (3305 ATN9)
- Ntn Ball Bearings