Shop All Radial Ball Bearings
Ntn
NTN 6003ZD2PX31V25, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 20 Mm W Single Shielded
Mfr # 6003ZD2PX31V25
Zoro # G407378631
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Material Steel
- Static Load Capacity 1510 lbf6750 N6.75 kN
- Dynamic Load Capacity (Lb.) 2360 lbf10500 N10.50 kN
- Temp. Range -40 to 250 ºF
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6003ZD2PX31V25
- Zoro # G407378631
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Material | Steel |
Static Load Capacity | 1510 lbf6750 N6.75 kN |
Dynamic Load Capacity (Lb.) | 2360 lbf10500 N10.50 kN |
Temp. Range | -40 to 250 ºF |
Type | Deep Groove Ball Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 7/8 In., PK100 (15100012-100)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Beige (100300)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X08X06)
- PIX Belt, BX Cogged, 21/32 x 111 in. OC (BX108)
- NTN Radial Ball Bearing, Shielded, 35mm Bore (6207ZZC3/L627)
- NTN NTN 6304, RadialDeep Groove Ball Bearing 20 Mm Id X 52 Mm Od X 15 Mm W Open (6304)
- NTN Radial/Deep Groove Ball Brg - 105 Mm Id X 190 Mm Od X 36 Mm W; Double Shielded (6221ZZ C3/5C)
- NTN NTN 6205ZZ, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Double Shielded (6205ZZ)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield (87504/2AS)
- NTN NTN 6202LLU, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Double Sealed (6202LLU)
- SKF SKF 6004 2RSH/C3 GJN, Single Row Ball Bearings (6004 2RSH/C3 GJN)
- Ntn Ball Bearings