Shop All Angular Contact Bearings
Ntn
NTN 5207, Double Row Angular Contact Bearing 35 Mm Id X 72 Mm Od X 27 Mm W Open
Mfr # 5207
Zoro # G907377264
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 25º
- Cage Material Steel
- Type Angular Contact Ball Bearing
- Dynamic Load Capacity (N) 8750 lbf39000 N39.00 kN
- Temp. Range (F) -40 to 250ºF-40 to 120ºC
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 5207
- Zoro # G907377264
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Contact Angle (Degree) | 25º |
Cage Material | Steel |
Type | Angular Contact Ball Bearing |
Dynamic Load Capacity (N) | 8750 lbf39000 N39.00 kN |
Temp. Range (F) | -40 to 250ºF-40 to 120ºC |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56J Frame, 3,450 Nameplate RPM (UST1102)
- DELAVAN AG PUMPS Hydraulic Directional Valve, 30 gpm, Open (MBV1SP)
- MILTON D Style Plug, 1/4" MNPT, PK10 (797)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE7.5-18-213TC, GP, TEFC, Rigid-C, 3 PH, 213TC, 9.6 FLA (PEWWE7.5-18-213TC)
- NTN NTN 3308, Double Row Angular Contact Bearing 40 Mm Id X 90 Mm Od X 365 Mm W Open (3308)
- NTN Double Row Angular Contact Brg - 15 Mm Id X 35 Mm Od X 15.9 Mm W, Double Shielded (5202ZZ)
- NTN Bearing, 40mm Bore Dia., 80mm Outside Dia. (7208BL1BG)
- NTN Bearing, 40mm Bore Dia., 90mm Outside Dia. (7308BL1BG)
- NTN Angular Contact Brg - 140 Mm Id X 250 Mm Od X 42 Mm W; Open (7228BG 3110-21-692-4869)
- NTN Angular Bearing, 40 Deg, 15mm Bore, 35mm OD (7202BG)
- TRITAN Angular Contact Ball Bearing, 6100lb., NBR (5306 2RS/C3 PRX)
- Ntn Ball Bearings