Shop All Angular Contact Bearings
Ntn
NTN 5204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open
Mfr # 5204
Zoro # G907374751
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 deg
- Bore Dia. 20 mm
- Outside Dia. 47 mm
- Width 20.6 mm
- Cage Material Pressed Steel
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 5204
- Zoro # G907374751
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 20.6 mm |
Details
Contact Angle (Degree) | 30 deg |
Cage Material | Pressed Steel |
Type | Round Bore |
Dynamic Load Capacity (N) | 19000 N |
Bearing Material | High Carbon Chrome Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Wrench, Combo Ratchet 13/16 (0354-20)
- POWERFLITE 5L290 29" Outside Length, 21/32" Top Width, 1 Ribs (5L290-2)
- ADAPTALL Hose Adapter, 1/2", BSPT, 1/2", NPT (9044-0808)
- SMC Plug, Tube 1/2 In, Brass and PBT (KQ2P-13)
- NTN NTN 5305, Double Row Angular Contact Bearing 25 Mm Id X 62 Mm Od X 254 Mm W Open (5305)
- NTN Angular Bearing, 40 Deg, 45mm Bore, 100 OD (7309BG)
- NTN NTN 7211B, Angular Contact Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (7211B)
- NTN NTN 5203, Double Row Angular Contact Bearing 17 Mm Id X 40 Mm Od X 175 Mm W Open (5203)
- NTN NTN 7212B, Angular Contact Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (7212B)
- NTN NTN 5314, Double Row Angular Contact Bearing 70 Mm Id X 150 Mm Od X 635 Mm W Open (5314)
- MRC Bearing, 65mm, 154,000 N, Double Shield (5313MFF)
- Ntn Ball Bearings