Shop All Angular Contact Bearings
Ntn
NTN 3306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open
Mfr # 3306
Zoro # G007374538
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 32º
- Cage Material Steel
- Type Angular Contact Ball Bearing
- Dynamic Load Capacity (N) 8300 lbf37000 N37.00 kN
- Temp. Range (F) -40 to 250ºF-40 to 120ºC
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 3306
- Zoro # G007374538
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Contact Angle (Degree) | 32º |
Cage Material | Steel |
Type | Angular Contact Ball Bearing |
Dynamic Load Capacity (N) | 8300 lbf37000 N37.00 kN |
Temp. Range (F) | -40 to 250ºF-40 to 120ºC |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Soft Start Controller, 7A, 240/480VAC (DS7-340SX009N0-N)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (RAS 1)
- CONTINENTAL 3/4" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-25-11)
- BESTORQ XL Timing Belts (190XL037)
- NTN NTN 5203, Double Row Angular Contact Bearing 17 Mm Id X 40 Mm Od X 175 Mm W Open (5203)
- NTN NTN 51120, Angular Thrust Bearing Single Row 100 Mm Id X 135 Mm Od X 25 Mm W Steel Cage (51120)
- NTN Angular Contact Brg - 140 Mm Id X 250 Mm Od X 42 Mm W; Open (7228BG 3110-21-692-4869)
- NTN Angular Contact Ball Bearing, 3205 (3205)
- NTN Angular Bearing, 40 Deg, 12mm Bore, 32mm OD (7201BG)
- NTN NTN 5206ZZ, Double Row Angular Contact Bearing 30 Mm Id X 62 Mm Od X 238 Mm W Double Shielded (5206ZZ)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3205)
- Ntn Angular Contact Bearings