Shop All Radial Ball Bearings
Ntn
NTN 1222K, SelfAligning Ball Bearing 110 Mm Id X 200 Mm Od X 38 Mm W Tapered Bore Open
Mfr # 1222K
Zoro # G707378805
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Dynamic Load Capacity (Lb.) 19600 lbf87000 N87.00 kN
- Static Load Capacity 8650 lbf38500 N38.50 kN
- Temp. Range -40 to 250 ºF
- Bearing Material Steel
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 1222K
- Zoro # G707378805
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Dynamic Load Capacity (Lb.) | 19600 lbf87000 N87.00 kN |
Static Load Capacity | 8650 lbf38500 N38.50 kN |
Temp. Range | -40 to 250 ºF |
Bearing Material | Steel |
Type | Self Aligning Ball Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX46)
- NATIONAL MFG/SPECTRUM BRANDS HHI 112 ZN SGL Pulley (N233-247)
- MAIN FILTER Hydraulic Filter, replaces WIX D98E10GAV, Pressure Line, 10 micron, Outside-In (MF0509302)
- CLIMAX METAL PRODUCTS 5/8"-11 ID Split Threaded Collar, Stl, Bo (ISTC-062-11)
- NTN Radial/Deep Groove Ball Brg - 25 Mm Id X 52 Mm Od X 15 Mm W; Open (6205-C4)
- NTN NTN WC87013, RadialDeep Groove Ball Bearing 13 Mm Id X 32 Mm Od X 127 Mm W Single Seal Single Shield (WC87013)
- NTN NTN 6208ZC3, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Single Shielded (6208ZC3)
- NTN Radial Bearing, Sealed, 1.2500 In. Bore (R20LL/2AS)
- NTN NTN 16008, RadialDeep Groove Ball Bearing 40 Mm Id X 68 Mm Od X 9 Mm W Open (16008)
- NTN 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Double Shielded (6200ZZ C3/C5)
- SKF SKF 6015 2Z, Single Row Ball Bearings (6015 2Z)
- Ntn Ball Bearings