Shop All Pillow Block Bearings
Ntn
Mounted Unit Cast Iron
Mfr # UCP-208-108
Zoro # G909191608
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 38.1 mm
- Bearing Insert Material Cast Iron
- Series UCP2
- Overall Height 98 mm
- Max. Speed 3700 rpm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UCP-208-108
- Zoro # G909191608
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 38.1 mm |
Overall Height | 98 mm |
Overall Width | 57.2 mm |
Details
Bearing Insert Material | Cast Iron |
Series | UCP2 |
Max. Speed | 3700 rpm |
Temp. Range | -40 to 120 deg C |
Dynamic Load Capacity | 29100 N Dynamic/17800 N Static |
Locking Type | Set Screw |
Item | 1-Piece Light Duty |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 10mm, 61900-2RS (61900 2RS PRX)
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 5/8in (50BTL25H)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-3/8 (29HY71)
- FOSTER Plug, 3/4\u0022FPT, Steel (57-5)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-108D1)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP1.7/16MFG1)
- NTN Pillow Block Bearing, Ball, 1-7/8" Bore (UCP-1.7/8M)
- NTN Mounted Unit Cast Iron (UCP307-107 D1)
- NTN Mounted Unit Cast Iron (UCP307 1-7/16WB)
- NTN Pillow Block Bearing, Ball, 7/8" Bore (UCP205-014D1)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 2-3/16 in Bore (700200)
- Ntn Pillow Block Bearings