Shop All Flange Bearings
Ntn
Mounted Unit Cast Iron
Mfr # UCF214
Zoro # G009192062
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Type Set Screw
- Lubrication Relubricatable
- Seal Material Nitrile Rubber
- Bearing Type Ball Bearing
- Static Load Capacity 9900 lbf44000 N44.00 kN
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UCF214
- Zoro # G009192062
- Country of Origin Japan
- Category Flange Bearings
Details
Item | 4-Bolt Square Flanged Unit |
Locking Type | Set Screw |
Lubrication | Relubricatable |
Seal Material | Nitrile Rubber |
Bearing Type | Ball Bearing |
Static Load Capacity | 9900 lbf44000 N44.00 kN |
Temp. Range | -40 to 120 deg C |
Housing Material | Cast Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 5L640 64" Outside Length, 21/32" Top Width, 1 Ribs (5L640-2)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6207 J2 2NKEPC3)
- WILKERSON Air Line Lubricator, 88 cfm Max. Flow, Max. Pipe Run: 20 ft (L18-02-KK00B)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-160)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UELFU-1.7/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFUX-1.1/2M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (UCFL206-103D1)
- NTN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (ZUCNFL207-23)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (ARFLU-1.3/16)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFUX-2M)
- MIDWEST FASTENER 3/4" x 1" x 3/4" x 1-1/4" Bronze Flange Bearings 4PK (65748)
- Ntn Flange Bearings