Shop All Insert Bearings
Ntn
Insert Ball Bearing, Bore 5/8 In
Mfr # UCS202-010LD1NR
Zoro # G3033965
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Inside Dia. 5/8 in
- Width 31 mm
- Dynamic Load Capacity (Lb.) 2,890 lb
- Outside Dia. 47 mm
Product Information
- Brand Ntn
- MFR # UCS202-010LD1NR
- Zoro # G3033965
- Country of Origin Japan
- Category Insert Bearings
Dimensions
Bore Dia. | 5/8 in |
Inside Dia. | 5/8 in |
Width | 31 mm |
Outside Dia. | 47 mm |
Outside Diameter | 1 27/32 in |
Ring End to Center Width | 0.72 in |
Bore Diameter | 5/8 in |
Inner Ring Width | 31 mm |
Outer Ring Width | 0.669 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UCS202-010LD1NR, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 5/8 in, Closure Double Sealed, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 1 27/32 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6205DU, 6200 Series Single Row Deep Groove Ball Bearing, 6205DU (6205DU)
- FESTO Clamping Module EV-20/120-5 (EV-20/120-5)
- WYCO Vibrator Flexible Shaft, 10FtLx1-3/16inW (W989-510)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 1/4" x 1/8" Male NPT (NSC1/4-N1)
- NTN Insert Ball Bearing, Bore 1-1/2 In (SUC208-24)
- NTN NTN CS203LLU, Ball Insert Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed (CS203LLU)
- NTN Ball Insert Brg - 1.4375 In Id X 2.8346 In Od X 1.3386 In W; Set Screw (ASS207-107 NW7 72V2)
- NTN Ball Insert Brg - 1 In Id X 2.0472 In Od X 1.3425 In W; Set Screw (UCS205 100)
- NTN Ball Insert Brg - 1.125 In Id X 2.4409 In Od X 1.5 In W; Set Screw (UC206-102)
- NTN Insert Ball Bearing, Bore 1-1/4 In (UCS206-104LD1NR)
- TRITAN Insert Ball Brng, SA, 1-1/4 dia, 4383.77 lb (SA206-20G)
- Ntn Insert Bearings