Shop All Insert Bearings
Ntn
Insert Ball Bearing, Bore 2 In
Mfr # UCS211-200LD1NR
Zoro # G2847205
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Inside Dia. 2 in
- Series UCS
- Dynamic Load Capacity (Lb.) 9,750 lb
- Width 55.6 mm
Product Information
- Brand Ntn
- MFR # UCS211-200LD1NR
- Zoro # G2847205
- Country of Origin Japan
- Category Insert Bearings
Dimensions
Bore Dia. | 2 in |
Inside Dia. | 2 in |
Width | 55.6 mm |
Outside Dia. | 100 mm |
Outer Ring Width | 0.984 in |
Ring End to Center Width | 1.315 in |
Inner Ring Width | 55.6 mm |
Outside Diameter | 3 59/64 in |
Bore Diameter | 2 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UCS211-200LD1NR, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 in, Closure Double Sealed, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.984 in, Outside Diameter 3 59/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cross Roller Way, Unit Type, #CRWU3055 (CRWU3055)
- POWERFLITE 5L480 48" Outside Length, 21/32" Top Width, 1 Ribs (5L480-2)
- KHK GEARS Molded Plastic Worm Wheels (DG0.8-40R1)
- SMC Valve, Single, 5 Port, 2 Position, 110VAC (SY3140-3GZ)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.4055 In W; Eccenctric Collar (AEL-206-1-1/4)
- NTN Ball Insert Brg - 1.75 In Id X 3.3465 In Od X 1.937 In W; Set Screw (UC209-112WB 1-3/4)
- NTN Insert Ball Bearing, Bore 3/4 In (UCS204-012LD1NR)
- NTN NTN AS206-104, Ball Insert Bearing 125 In Id X 24409 In Od X 11417 In W Set Screw (AS206-104)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.4055 In W; Eccenctric Collar (A-AEL206-104)
- NTN NTN A-AS202-010D1, Ball Insert Bearing 0625 In Id X 15748 In Od X 08661 In W Set Screw (A-AS202-010D1)
- TRITAN AC Unit - Set Screw Locking (RCSM16S)
- Ntn Insert Bearings