Shop All Insert Bearings
Ntn
Insert Ball Bearing, Bore 1-1/4 In
Mfr # UCS206-104LD1NR
Zoro # G0846124
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/4 in
- Series UCS
- Bearing Material Steel
- Dynamic Load Capacity (Lb.) 4,400 lb
- Inside Dia. 1 1/4 in
Product Information
- Brand Ntn
- MFR # UCS206-104LD1NR
- Zoro # G0846124
- UPC # 454735922760
- Country of Origin Japan
- Category Insert Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Inside Dia. | 1 1/4 in |
Width | 38.1 mm |
Outside Dia. | 62 mm |
Ring End to Center Width | 0.874 in |
Bore Diameter | 1 1/4 in |
Outer Ring Width | 0.748 in |
Outside Diameter | 2 7/16 in |
Inner Ring Width | 38.1 mm |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UCS206-104LD1NR, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/4 in, Closure Double Sealed, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 7/16 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, RH, 5/8-18 (CMR10)
- ZEELINE Grease FittingsAssorted, 80Pack (ZE66)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8in Hose Fitting Size, Sleeve, Socket, 30E686 (30E686)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3109)
- NTN Ball Insert Brg - 1.75 In Id X 3.3465 In Od X 1.937 In W; Set Screw (UC209-112WB 1-3/4)
- NTN Ball Insert Brg - 1.125 In Id X 2.4409 In Od X 1.5 In W; Set Screw (UC206-102)
- NTN NTN AS206-104, Ball Insert Bearing 125 In Id X 24409 In Od X 11417 In W Set Screw (AS206-104)
- NTN Ball Insert Brg - 1.25 In Id X 2.8346 In Od X 1.689 In W; Set Screw (UC207-104 1-1/4)
- NTN NTN UC207-104D1 1-1/4, Ball Insert Bearing 125 In Id X 28346 In Od X 1689 In W Set Screw (UC207-104D1 1-1/4)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.9055 In W; Eccenctric Collar (A-UEL206-104D1)
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-25M RESALE (125804 INS-SC-25M)
- Ntn Ball Bearings