Shop All Insert Bearings
Ntn
Insert Ball Bearing, 2-7/16" Bore Dia.
Mfr # SUC212-39FG1
Zoro # G0612278
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 7/16 in
- Locking Type Setscrew
- Width 65.1 mm
- Series SUC-FG1
- Bearing Material Stainless Steel
Product Information
- Brand Ntn
- MFR # SUC212-39FG1
- Zoro # G0612278
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Width | 65.1 mm |
Outside Dia. | 110 mm |
Inside Dia. (In.) | 2 7/16 in |
Inside Dia. | 2 7/16 in |
Bore Dia. (In.) | 2 7/16 in |
Ring End to Center Width | 1.563 in |
Outer Ring Width | 1.063 in |
Bore Diameter | 2 7/16 in |
Outside Diameter | 4 21/64 in |
Inner Ring Width | 65.1 mm |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SUC212-39FG1, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 7/16 in, Closure Double Sealed, Lubricant Material Non-Relubricatable, Maximum Speed 1,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 1.063 in, Outside Diameter 4 21/64 in, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Cable, Hose to Tool, Steel, 3/8 (802G69)
- GATES Field Attachable Type T Couplings (6C1T-6RFJX)
- WELD-AID Weld Kleen Heavy Duty Anti-Splatter Aerosol Spray for Welding, 20 oz. (007030)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 7.1 inch OD (2VP71x7/8)
- NTN NTN UC205-100D1, Ball Insert Bearing 1 In Id X 20472 In Od X 13425 In W Set Screw (UC205-100D1)
- NTN NTN AS204-012D1, Ball Insert Bearing 075 In Id X 18504 In Od X 09843 In W Set Screw (AS204-012D1)
- NTN NTN AEL204-012D1, Ball Insert Bearing 075 In Id X 18504 In Od X 12205 In W Eccenctric Collar (AEL204-012D1)
- NTN Ball Insert Brg - 1.5 In Id X 3.1496 In Od X 1.4961 In W; Set Screw (AS208-1-1/2W8)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.9055 In W; Eccenctric Collar (A-UEL206-104D1)
- NTN Insert Ball Bearing, Bore Dia. 1-1/2 In (SUC208-24FG1)
- TIMKEN TIM SM1107KS, Wide Inner Ring And Housed Units, Wir Eccentric, Standard Duty (SM1107KS)
- Ntn Ball Bearings