Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 3" Bore
Mfr # UCFU-3M
Zoro # G2108416
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Ntn
- MFR # UCFU-3M
- Zoro # G2108416
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 3 in |
Bolt Size | 3/4 in |
Overall Height | 7.875 in |
Dimension D | 3 in |
Dimension Ao | 3 23/64 in |
Overall Width | 3 23/64 in |
Dimension N | 7/8 in |
Dimension L | 7 7/8 in |
Dimension S | 1 5/16 in |
Dimension J | 6 in |
Dimension A | 2 9/16 in |
Overall Length | 7.875 in |
Dimension B | 3 1/16 in |
Bore Diameter | 3 in |
Back Side to Center Width | 1.61 in |
Mount Hole Size | 0.78 in |
Mount Hole Center-to-Center Length | 6 in |
Mounting Bolt Size | 3/4 in |
Mount Hole Center-to-Center Height | 6 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.61 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC215-300D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 6 in, Number of Mount Holes 4, Overall Height 7.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Bl (TIA07BU-33)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth (35B12F-1/2)
- TRITAN Thrust Washer, dia. 0.875in, 0.13in. Thick (TRD1423)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-10-33)
- NTN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (UCFU-1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UELFU-1.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCFU-1.3/8M)
- NTN Flange Bearing, 4-Bolt, 1-1/4" Bore Dia. (SUCF206-20C0FG1)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (UCFL206-102D1)
- NTN Mounted Unit Cast Iron (UCFL206D1)
- NTN Mounted Unit Cast Iron (UCF209 111D1)
- Ntn Pillow Block & Flange Bearings