Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore
Mfr # UCFU-2.3/16M
Zoro # G3295275
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Ntn
- MFR # UCFU-2.3/16M
- Zoro # G3295275
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Bolt Size | 5/8 in |
Overall Height | 6 13/32 in |
Dimension A | 1 15/16 in |
Overall Width | 2 17/32 in |
Dimension Ao | 2 17/32 in |
Dimension S | 7/8 in |
Dimension D | 2 3/16 in |
Dimension J | 5 1/8 in |
Dimension B | 2 3/16 in |
Dimension N | 43/64 in |
Overall Length | 6 13/32 in |
Dimension L | 6 13/32 in |
Mount Hole Center-to-Center Height | 5.125 in |
Mount Hole Center-to-Center Length | 5.125 in |
Mount Hole Size | 0.673 in |
Back Side to Center Width | 1.22 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 2 3/16 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.22 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC211-203D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5.125 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS DC Speed Control, 90/180VDC, 10ADC, NEMA 4X (MD3P)
- WELD-AID Heavy Duty Nozzle Dip Gel 32 oz./.95L (007094)
- PIX Belt, SPZ, 10 x 1800mm LP (SPZ1800)
- EXAIR Air Knife, 1/4 In NPT, 9 In L, SS (110009SS)
- NTN Mounted Unit Cast Iron (UCF208-24 1-1/2)
- NTN Mounted Unit Cast Iron (UCFL204-12)
- NTN Mounted Unit Cast Iron (UCFL206-111 1-11/16)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (UCFLU-1.3/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCFU-1.1/4SM)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SUCNFL202-10)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-106D1)
- Ntn Flange Bearings