Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore
Mfr # UCFUX-2.15/16M
Zoro # G1528466
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Ntn
- MFR # UCFUX-2.15/16M
- Zoro # G1528466
- UPC # 454735959797
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 2 15/16 in |
Bolt Size | 3/4 in |
Overall Height | 7.875 in |
Dimension N | 25/32 in |
Dimension S | 1 5/16 in |
Dimension L | 7 7/8 in |
Dimension Ao | 3 9/16 in |
Dimension J | 6 in |
Overall Width | 3 23/64 in |
Dimension D | 2 15/16 in |
Overall Length | 7.875 in |
Dimension B | 3 1/4 in |
Dimension A | 2 9/16 in |
Bore Diameter | 2 15/16 in |
Mount Hole Center-to-Center Height | 6 in |
Back Side to Center Width | 1.61 in |
Mount Hole Size | 0.78 in |
Mount Hole Center-to-Center Length | 6 in |
Mounting Bolt Size | 3/4 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.61 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UCX15-215D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 1,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 6 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/50 HP, OEM Replacement Brand: Loren Cook Replacement For: 7173-1580 (D1100)
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGD3)
- MAIN FILTER Hydraulic Filter, replaces HYSTER 1624654, Return Line, 10 micron, Outside-in (MF0585769)
- FESTO Adapter AD-1/4NPT-G1/4-I (AD-1/4NPT-G1/4-I)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (SUCF205-16)
- NTN Flange Bearing, 4-Bolt, 1" Bore Dia. (SUCF205-16C0FG1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UELFU-1.15/16M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFL208-108D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCFU-1M)
- NTN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (ZUCFPL204-12)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SBLF202-10G)
- Ntn Pillow Block & Flange Bearings