Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore
Mfr # UCFUX-2.1/2M
Zoro # G0672594
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Ntn
- MFR # UCFUX-2.1/2M
- Zoro # G0672594
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 2 1/2 in |
Bolt Size | 5/8 in |
Overall Height | 7 19/32 in |
Overall Width | 3.25 in |
Dimension A | 2 7/16 in |
Dimension L | 7 19/32 in |
Dimension N | 41/64 in |
Dimension Ao | 3 1/4 in |
Dimension J | 5 7/8 in |
Dimension S | 1 3/16 in |
Overall Length | 7 19/32 in |
Dimension B | 2 15/16 in |
Dimension D | 2 1/2 in |
Bore Diameter | 2 1/2 in |
Mount Hole Center-to-Center Length | 5.875 in |
Back Side to Center Width | 1.5 in |
Mount Hole Center-to-Center Height | 5.875 in |
Mount Hole Size | 0.642 in |
Mounting Bolt Size | 5/8 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UCX13-208D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,150 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5.875 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ CX102 Cogged Belt, 106 in Outside Length, 7/8 in Top Width, 1 Ribs (CX102)
- DYNABRADE Lock (40029)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-3/8" (9S138)
- NTN Mounted Unit Cast Iron (UCF206-104D1 1-1/4)
- NTN Mounted Unit Cast Iron (UCF205-25MM)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SUCNFL202-10)
- NTN Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (UCFU-2.1/4M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UELFU-1.7/16M)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (ARFLU-1)
- IGUS Flange, 2 Bolt, Bore Dia 0.2500 In (EFOI-04 R)
- Ntn Flange Bearings