Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 2-11/16" Bore
Mfr # UELFU-2.11/16M
Zoro # G1594801
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 11/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Ntn
- MFR # UELFU-2.11/16M
- Zoro # G1594801
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 2 11/16 in |
Bolt Size | 3/4 in |
Overall Height | 7 19/32 in |
Dimension L | 6 13/32 in |
Dimension A | 1 15/16 in |
Dimension S | 1 3/32 in |
Dimension D | 2 1/16 in |
Overall Width | 3 17/32 in |
Dimension N | 43/64 in |
Dimension Ao | 2 15/16 in |
Overall Length | 7 19/32 in |
Dimension J | 5 1/8 in |
Mount Hole Center-to-Center Length | 5 55/64 in |
Mount Hole Center-to-Center Height | 5 55/64 in |
Back Side to Center Width | 1.5 in |
Mount Hole Size | 0.642 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 2 11/16 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 11/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UEL214-211D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5 55/64 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, SSR14ZZ (SSR-14-ZZ)
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM (F-15-100)
- SKF Cylindrical Roller Brgs, #N218ECP (N218ECP)
- BESSEY Bearing Heater, Cone, 120V, 1800W, 15A (GCS-NCB)
- NTN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UCF210-115D1)
- NTN Mounted Unit Cast Iron (UCF214-211T)
- NTN Mounted Unit Cast Iron (UCFL207-1-3/8J)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCF205-100D1)
- NTN Flange Bearing, 2-Bolt, 1" Bore, SS/SS (SUCFL205-16CCFG1)
- NTN Flange Bearing, 2-Bolt, Ball, 20mm Bore (SUCNFL204)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1" Bore (HCFU205-16)
- Ntn Flange Bearings