Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1" Bore
Mfr # SUCF205-16CO
Zoro # G2585112
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Product Information
- Brand Ntn
- MFR # SUCF205-16CO
- Zoro # G2585112
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | M10 |
Overall Height | 3.75 in |
Overall Length | 3.75 in |
Overall Width | 1 13/32 in |
Back Side to Center Width | 0.63 in |
Bore Diameter | 1 in |
Bolt Circle Diameter | 1.406 in |
Mount Hole Center-to-Center Length | 2.75 in |
Mount Hole Size | 0.472 in |
Mount Hole Center-to-Center Height | 2.75 in |
Mounting Bolt Size | 7/16 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.63 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC205-16, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 2.75 in, Number of Mount Holes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.95 in OD (662B)
- HARVEY 5/8" ID x 6 ft Rubber Reinforced Dishwasher Hose BK (093141)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D80B18H (D80B18H)
- LOC-LINE Hose Y Reducer, 3/4 In to 1/2 In, PK2 (61512)
- NTN Mounted Unit Cast Iron (UCFL204-010F 5/8)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (SUCF205-16)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCF211-203D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFUX-1.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCFU-1.3/8M)
- NTN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (ARFLU-3/4)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (1A398)
- Ntn Pillow Block & Flange Bearings