Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore
Mfr # SUCF207-23
Zoro # G2845613
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Product Information
- Brand Ntn
- MFR # SUCF207-23
- Zoro # G2845613
- UPC # 341352950149
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Bolt Size | M12 |
Overall Height | 4 19/32 in |
Overall Length | 4 19/32 in |
Overall Width | 1.75 in |
Dimension G | 15 mm |
Dimension E | 92 mm |
Dimension A | 117 mm |
Dimension L | 34 mm |
Dimension N | 17.5 mm |
Dimension S | 14 mm |
Mount Hole Center-to-Center Length | 3.625 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 7/16 in |
Mount Hole Size | 0.551 in |
Back Side to Center Width | 0.748 in |
Mount Hole Center-to-Center Height | 3.625 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207-23, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3.625 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (5VML8)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-150-150)
- DAYTON B59 V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs (1A108)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1, PK3 (CB071008)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFUX-2M)
- NTN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (ZUCFPL204-12)
- NTN Flange Bearing, 4-Bolt, 1-1/4" Bore Dia. (SUCF206-20C0FG1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCFUX-1.1/4M)
- NTN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SUCNFL204-12)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFLUX-1.1/4M)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-300 (F4B-SCM-300)
- Ntn Pillow Block & Flange Bearings