Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore
Mfr # UCFUX-1.3/4M
Zoro # G0926886
original price:
$136.99
16% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Ntn
- MFR # UCFUX-1.3/4M
- Zoro # G0926886
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Bolt Size | 5/8 in |
Overall Height | 5 21/32 in |
Dimension N | 43/64 in |
Dimension B | 2 1/32 in |
Overall Width | 2 25/64 in |
Dimension D | 1 3/4 in |
Dimension J | 4 3/8 in |
Dimension A | 1 13/16 in |
Dimension Ao | 2 25/64 in |
Dimension S | 3/4 in |
Overall Length | 5 21/32 in |
Dimension L | 5 21/32 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 1 3/4 in |
Back Side to Center Width | 1.11 in |
Mount Hole Center-to-Center Length | 4.375 in |
Mount Hole Center-to-Center Height | 4.375 in |
Mount Hole Size | 0.673 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.11 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UCX09-112D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,050 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4.375 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Pump, Vacuum, 1 1/2 HP (7Z782)
- MAIN FILTER Hydraulic Filter, replaces ZINGA RE40910, 10 micron, Outside-In, Cellulose (MF0066175)
- TITAN HD Motor Dual Run Cap, 50/7.5 MFD, 440V, Round (PRCFD5075A)
- DYNABRADE Contact Arm (11811)
- NTN Mounted Unit Cast Iron (UCFL204)
- NTN Flange Bearing, 2-Bolt, 3/4" Bore, PBT/SS (SUCNFL204-12CCFG1)
- NTN Mounted Unit Cast Iron (UCF205-015T 15/16)
- NTN Mounted Unit Cast Iron (UCFL206 1-3/16)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-106D1)
- NTN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (ZUCNFL207-23)
- MOLINE BEARING Flng Brg, Tapered Roller, 2 1/2in Bore (19311208)
- Ntn Pillow Block & Flange Bearings