Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore
Mfr # UELFU-1.1/4SM
Zoro # G2082893
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Ntn
- MFR # UELFU-1.1/4SM
- Zoro # G2082893
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 3/8 in |
Overall Height | 4 9/32 in |
Overall Length | 4 9/32 in |
Dimension S | 23/32 in |
Dimension Ao | 1 31/32 in |
Dimension J | 3 1/4 in |
Overall Width | 1 31/32 in |
Dimension D | 1 1/4 in |
Dimension L | 4 9/32 in |
Dimension A | 15/16 in |
Dimension N | 29/64 in |
Mount Hole Center-to-Center Length | 3.25 in |
Mount Hole Center-to-Center Height | 3.25 in |
Mount Hole Size | 0.453 in |
Bore Diameter | 1 1/4 in |
Back Side to Center Width | 0.78 in |
Mounting Bolt Size | 7/16 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.78 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UEL206-104D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3.25 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON DQC E Straight Through Interchange Quick-Connect Hose Plug, 3/4 x 3/4 in Nominal, Barb x Female NPTF (E6F6-B)
- BETA 1 FILTERS Air Filter replacement filter for C630 / MANN FILTER (B1AF0001566)
- GATES XPZ925 Metric V-Belt, 925mm Outside Length, 10mm Top Width, 1 Ribs (XPZ925)
- GATES Synchro-Power Polyurethane Belts, AT5-255-25 (AT5-255-25)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UELFU-1.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFU-1.1/2M)
- NTN Mounted Unit Cast Iron (UCF214-212)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFL208-108D1)
- NTN Mounted Unit Cast Iron (UCFL204)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UELFLU-1.1/2M)
- ZORO SELECT 10-24X1 1/2 SERR HEX WASH FLANGE FT ZINC AND BAKE (1024MWW)
- Ntn Pillow Block & Flange Bearings