Shop All Flange Bearings
Ntn
Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore
Mfr # SUCF208-24
Zoro # G1456217
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Product Information
- Brand Ntn
- MFR # SUCF208-24
- Zoro # G1456217
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | M14 |
Overall Height | 5.125 in |
Dimension G | 15 mm |
Overall Width | 2 1/64 in |
Dimension N | 19 mm |
Dimension E | 102 mm |
Dimension L | 36 mm |
Overall Length | 5.125 in |
Dimension S | 16 mm |
Dimension A | 130 mm |
Bore Diameter | 1 1/2 in |
Mount Hole Center-to-Center Length | 4 1/64 in |
Mount Hole Center-to-Center Height | 4 1/64 in |
Mount Hole Size | 0.63 in |
Back Side to Center Width | 0.827 in |
Mounting Bolt Size | 5/8 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC208-24, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 1/64 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 80 lb, 19,000 vpm (VC-130)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 120V, 3.3 (20HN88)
- SOLBERG Vacuum Pump, Coalescng Filter Element (CEG860/1)
- BESTORQ Aftermarket replacement for 48760 Scag SSZ48 (Pump Drive) belt, A59K (A59K)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCF209-112D1)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFL207-104D1)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFUX-2M)
- NTN Flange Bearing, 3-Bolt, Ball, 1-7/16" Bore (ZUCFBL207-23)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCFU-1.1/4SM)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (UELFLU-1.3/4M)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SCJT 5/8)
- Ntn Flange Bearings