Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 5/8" Bore
Mfr # SUCNFL202-10
Zoro # G3087262
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 5/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
Product Information
- Brand Ntn
- MFR # SUCNFL202-10
- Zoro # G3087262
- UPC # 341352046156
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 5/8 in |
Bolt Size | M10 |
Overall Height | 2 35/64 in |
Overall Width | 1 53/64 in |
Overall Length | 4 7/16 in |
Mounting Bolt Size | 3/8 in |
Back Side to Center Width | 0.606 in |
Mount Hole Size | 0.433 in |
Bore Diameter | 5/8 in |
Mount Hole Center-to-Center Length | 3 17/32 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.606 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Polymer, Housing Type Rhombus, Included Bearing SUC202-10, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Number of Mount Holes 2, Overall Height 2 35/64 in, Overall Length 4 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Shaft, Steel, 0.500 In D, 6.00 In (SFW8X6FS102)
- CONTINENTAL CONTITECH 5VX710 Cogged V-Belt, 71" Outside Length, 5/8" Top Width, 1 Ribs (5VX710)
- INA Needle Brg, Drawn Cup, Bore 6mm, OD 10mm (HK0609)
- GATES Tri-Power PowerBand Belts, 2/BX46 (2/BX46)
- NTN Mounted Unit Cast Iron (UCF214-211T)
- NTN Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (UCFUX-2.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCFU-2.7/16M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFLU-1.1/4SM)
- NTN Flange Bearing, 2-Bolt, 3/4" Bore, PBT/SS (SUCNFL204-12CCFG1)
- NTN Mounted Unit Cast Iron (UCF205-015T 15/16)
- AMI BEARINGS SINGLE ROW BALL BEARING - 2-7/16 MEDIUM SET SCREW 4-BOLT FLANGE (UCFX12-39)
- Ntn Flange Bearings