Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 20mm Bore
Mfr # UCFLU-20
Zoro # G5132312
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 20 mm
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Ntn
- MFR # UCFLU-20
- Zoro # G5132312
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 20 mm |
Bolt Size | 3/8 in |
Overall Height | 113 mm |
Overall Length | 61 mm |
Overall Width | 37.3 mm |
Bore Diameter | 20 mm |
Mounting Bolt Size | M10 |
Mount Hole Center-to-Center Length | 90 mm |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UCFLU-20, Lubricant Material NLGI #3 Equivalent, Maximum Speed 6,700 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 2, Overall Height 113 mm, Overall Length 61 mm, Overall Width 37.3 mm, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, CD61Flg-MJIC, 1CD61, 1-5/16-12, El (500024-16S)
- CONTROL DEVICES Vacuum Relief Valve, 3/8" NPT Inlet Port (VRGSS038-001)
- DIXON Wilkerson by EconOmist Standard Lubricator, 3/4 in NPT/BSPP-G Port, 200 SCFM Flow Rate, 250 psi Pres (L28-06AMB)
- BESTORQ Aftermarket replacement for 9540131 Mtd Products, Inc. 31AE880-4352 (1989) belt, SPZ900 (SPZ900)
- NTN Flange Bearing, 2-Bolt, 1-7/16" Bore, SS/SS (SUCFL207-23CCFG1)
- NTN Flange Bearing, 2-Bolt, 3/4" Bore Dia. (SUCFL204-12C0FG1)
- NTN Mounted Unit Cast Iron (UCF215-215D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCF208-108D1)
- NTN Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (UCFU-2.1/4M)
- NTN Flange Bearing, 2-Bolt, 1" Bore, SS/SS (SUCFL205-16CCFG1)
- CLESCO 1 1/4 In Bore-Eccentric Type Mounted Ball Bearing-Flange, F4Cm-Be-125S (F4CM-BE-125S)
- Ntn Flange Bearings