Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1" Bore
Mfr # ZUCNFL205-16
Zoro # G5158167
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Alloy Steel
Product Information
- Brand Ntn
- MFR # ZUCNFL205-16
- Zoro # G5158167
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | M10 |
Overall Height | 2.75 in |
Overall Width | 1 7/16 in |
Overall Length | 5.125 in |
Bore Diameter | 1 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Length | 3 57/64 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Polymer, Housing Type Rhombus, Included Bearing ZUCNFL205-16, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -2 Degrees F, Number of Mount Holes 2, Overall Height 2.75 in, Overall Length 5.125 in, Overall Width 1 7/16 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (CB101408)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4F)
- WJB BEARING Unground Radial Ball Bearing, 500 RPM (UGF.250X.6875)
- WORLD WIDE FITTINGS ORFS Mechanical Sleeve Stainless Steel (FS0319X08SSPF)
- NTN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (UELFU-3/4M)
- NTN Mounted Unit Cast Iron (UCF205-25MM)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFU-1.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (SUCF205-16CO)
- NTN Mounted Unit Cast Iron (UCFL205-16)
- NTN Mounted Unit Cast Iron (UCF209 111D1)
- ZORO SELECT M10-1.5X50 DIN6921 10.9 FLANGE BOLT BLK PHOS (M1050BF10BP)
- Ntn Flange Bearings