Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore
Mfr # ZUCNFL206-20
Zoro # G5158203
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Alloy Steel
Product Information
- Brand Ntn
- MFR # ZUCNFL206-20
- Zoro # G5158203
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | M10 |
Overall Height | 3 9/64 in |
Overall Length | 5 13/16 in |
Overall Width | 1 39/64 in |
Bore Diameter | 1 1/4 in |
Mount Hole Center-to-Center Length | 4 19/32 in |
Mounting Bolt Size | 7/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Polymer, Housing Type Rhombus, Included Bearing ZUCNFL206-20, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -2 Degrees F, Number of Mount Holes 2, Overall Height 3 9/64 in, Overall Length 5 13/16 in, Overall Width 1 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Piston Air Compressor, 1/2HP, 110/220-240V (270073)
- A1 CARDONE New Power Steering Pump Pully, 3P-15128 (3P-15128)
- ENERPAC P392FP, Two Speed, Lightweight Hydraulic Foot Pump, 30 in3 Usable Oil (P392FP)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2057925, Suction Strainer, 60 micron, Outside-In (MF0062089)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFL207-104D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCFU-1M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (ZUCNFL207-23)
- NTN Flange Bearing, 3-Bolt, Ball, 1-7/16" Bore (ZUCFBL207-23)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-200D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (UCFU-1.5/8M)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Air Handling, 4-Bolt Flange, F4B-SCM-35M (125967 F4B SCM 35M)
- Ntn Pillow Block & Flange Bearings