Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore
Mfr # SUCFL206-20
Zoro # G3962165
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Product Information
- Brand Ntn
- MFR # SUCFL206-20
- Zoro # G3962165
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | M14 |
Overall Height | 3 9/64 in |
Dimension L | 141 mm |
Dimension H | 80 mm |
Overall Length | 5 17/32 in |
Dimension A | 18 mm |
Dimension N | 16 mm |
Overall Width | 1 37/64 in |
Dimension J | 117 mm |
Dimension S | 15.9 mm |
Bore Diameter | 1 1/4 in |
Back Side to Center Width | 0.709 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 5/8 in |
Mount Hole Center-to-Center Height | 4 39/64 in |
Center Height | 1.25 in |
Mount Hole Center-to-Center Length | 4 39/64 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1.25 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC206-20, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 4 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX200, 20 gal, Wheeled 14.5CFM@90PSI (MP-5520G200)
- GATES XPZ937 Metric V-Belt, 937mm Outside Length, 10mm Top Width, 1 Ribs (XPZ937)
- SPEEDAIRE R70 Maintenance Kit (1WG54)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (HCFLU204-12)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFUX-2M)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SUCNFL202-10)
- NTN Mounted Unit Cast Iron (UCFL202-15 15MM)
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCFU-2.7/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 20mm Bore (SUCFPL204)
- NTN Flange Bearing, 2-Bolt, Ball, 35mm Bore (UCFLU-35)
- LINK-BELT 1 5/8 Flange Cartridge Ball Bearing (FC3U226N)
- Ntn Pillow Block & Flange Bearings